Shop All Ducting & Venting
Nordfab
Round Machine Adapter, 8 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L
Mfr # 8040401690
Zoro # G7850552
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401690
- Zoro # G7850552
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Inlet Diameter | 7 7/8 in |
Length | 4" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 4 in |
Duct Size | 8" |
Overall Height | 8 in |
Overall Length | 4 in |
Overall Width | 8 in |
Overall Diameter | 8 in |
For Duct Width | 8 in |
For Duct Height | 8 in |
For Nominal Duct Diameter | 8 in |
Description
Machine Adapter, For Nominal Duct Diameter 8 in, Inlet Diameter 7 7/8 in, Material Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 1.5 lb, For Duct Height 8 in, For Duct Width 8 in, Overall Width 8 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 8 in, Overall Diameter 8 in, Overall Height 8 in, End Type Quick-Fit, Adapter Type Machine Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Cabinet Exhaust fan with Shutter, 9.4 A (42XL750S)
- BESTAIR Filtr Air Spc Grd16X27X6 (A401-SG4-11R)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 36W (20UA55)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 200k BTU (CB30-34L)
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 22 1/4 in W, 22-1/4" L, 10 in H (8040400084)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 10 1/2 in W, 3-1/2" L (8040401846)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 6 1/4 in W, 5 3/4 in L, 6-1/4" H (8010002300)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400852)
- NORDFAB Round Butterfly Valve, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 8" L, 5 in H (8010005259)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 15 3/4 in W, 5 1/4 in L, 17.87" H (8010002276)
- HARVEL Round Duct Pipe, 10 in Duct Dia, 10 3/4 in W, 10 ft. L, 10 3/4 in H (HGUC1000PG1000)
- Nordfab Ducting, Venting & Accessories