Shop All Ducting & Venting
Nordfab
Round Machine Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 4" L, 8 in H
Mfr # 8040401712
Zoro # G2384201
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 8 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040401712
- Zoro # G2384201
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Width | 8 in |
Height | 8 in |
Inlet Diameter | 7 7/8 in |
Length | 4" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 4 in |
Duct Size | 8" |
Overall Width | 8 in |
Overall Height | 8 in |
Overall Length | 4 in |
Overall Diameter | 8 in |
For Duct Height | 8 in |
For Nominal Duct Diameter | 8 in |
For Duct Width | 8 in |
Description
Machine Adapter, For Nominal Duct Diameter 8 in, Inlet Diameter 7 7/8 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 1.5 lb, For Duct Height 8 in, For Duct Width 8 in, Overall Width 8 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 8 in, Overall Diameter 8 in, Overall Height 8 in, End Type Quick-Fit, Adapter Type Machine Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 1 In. W, 1-1/2 In. Dia. (NHW00112)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821A)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- HIGHSIDE CHEMICALS Joint Sealing Compound, 1 oz., Blue (HS10001)
- NORDFAB Round Adjustable Nipple, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 11-1/4" L, 6" H (8040207302)
- NORDFAB Round Duct O-Ring, 8 in Duct Dia, Rubber, 8" W, 8" L (8010000980)
- NORDFAB Round Quick Fit Duct, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W, 58-3/4" L, 14 in H (8040206805)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 8" L, 4" H (8010005258)
- NORDFAB Round 60 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 ga GA, 17" L (8040400003)
- NORDFAB Round Wye Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040200271)
- SPURR-FLEX FUL0625 6 in. x 25 ft. Metallic Ducting (48556)
- Nordfab Ducting & Venting