Shop All Ducting & Venting
Nordfab
Round Machine Adapter, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 4" L, 5 in H
Mfr # 8040401687
Zoro # G2384256
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 5 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040401687
- Zoro # G2384256
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 5" |
Width | 5 in |
Height | 5 in |
Inlet Diameter | 4 7/8 in |
Length | 4" |
Outlet Diameter | 5 in |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 4 in |
Duct Size | 5" |
Overall Length | 4 in |
Overall Width | 5 in |
Overall Height | 5 in |
For Nominal Duct Diameter | 5 in |
For Duct Height | 5 in |
For Duct Width | 5 in |
Overall Diameter | 5 in |
Description
Machine Adapter, For Nominal Duct Diameter 5 in, Inlet Diameter 4 7/8 in, Material Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 0.95 lb, For Duct Height 5 in, For Duct Width 5 in, Overall Width 5 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 5 in, Overall Diameter 5 in, Overall Height 5 in, End Type Quick-Fit, Adapter Type Machine Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Birdscreen, 13 1/2 In (4YY80)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 13 (6B604)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- HI-TECH DURAVENT Industrial Duct Hose, 2"x25ft. (2001-0200-1025)
- NORDFAB Round Angle Flange, 4 in Duct Dia, Galvanized Steel, 22 GA, 61/64" L, 1" H (8010000141)
- NORDFAB Round Adjustable Nipple, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 11" L, 9 in H (8040207305)
- NORDFAB Round Router Hood, 6 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 12" L, 12 in H (8010004385)
- NORDFAB Round Ball Joint, 10 in Duct Dia, Galvanized Steel, 18 GA, 14-1/4" L (8010002140)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 18-1/4" L (8040400004)
- NORDFAB Round Branch, 10 in Duct Dia, Galvanized Steel, 22 GA, 29" L (8040003150)
- GREENSEAM Round Rigid Ducts, 14 in Duct Dia, Galvanized Steel, 26 ga GA, 60" L (GR60SPBGP14GA26)
- Nordfab Ducting, Venting & Accessories