Shop All Ducting & Venting
Nordfab
Round Machine Adapter, 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 4 in W, 4" L, 4 in H
Mfr # 8040401708
Zoro # G2384265
original price:
$90.39
25% off
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- Width 4 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040401708
- Zoro # G2384265
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Width | 4 in |
Height | 4 in |
Inlet Diameter | 3 7/8 in |
Length | 4" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 4 in |
Duct Size | 4" |
Overall Height | 4 in |
Overall Length | 4 in |
Overall Width | 4 in |
For Nominal Duct Diameter | 4 in |
For Duct Height | 4 in |
For Duct Width | 4 in |
Overall Diameter | 4 in |
Description
Machine Adapter, For Nominal Duct Diameter 4 in, Inlet Diameter 3 7/8 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 0.75 lb, For Duct Height 4 in, For Duct Width 4 in, Overall Width 4 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 4 in, Overall Diameter 4 in, Overall Height 4 in, End Type Quick-Fit, Adapter Type Machine Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00169)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- DAYTON Replacement Wheel (52R908)
- MRCOOL 16ft Lineset for 12K and 18K Indoor (MC16-1412)
- NORDFAB Round Machine Adapter, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 4" L, 5 in H (8040401687)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 13" L, 8 in H (8010005240)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- NORDFAB Round Angle Flange Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 9 1/2 in W, 3-1/2" L, 9 1/2 in H (8040401823)
- NORDFAB Round Ball Joint, 10 in Duct Dia, Galvanized Steel, 18 GA, 14-1/4" L (8010002140)
- NORDFAB Round 45 Degree Elbow, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 19 1/2 in W, 20-3/4" L, 12 in H (8040400090)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401822)
- Nordfab Ducting, Venting & Accessories