Shop All Ducting & Venting
Nordfab
Round Machine Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 4" L, 10 in H
Mfr # 8040401714
Zoro # G2384177
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- Width 10 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401714
- Zoro # G2384177
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Width | 10 in |
Height | 10 in |
Inlet Diameter | 9 7/8 in |
Length | 4" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 4 in |
Duct Size | 10" |
Overall Length | 4 in |
Overall Height | 10 in |
Overall Width | 10 in |
For Duct Width | 10 in |
For Nominal Duct Diameter | 10 in |
Overall Diameter | 10 in |
For Duct Height | 10 in |
Description
Machine Adapter, For Nominal Duct Diameter 10 in, Inlet Diameter 9 7/8 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 1.95 lb, For Duct Height 10 in, For Duct Width 10 in, Overall Width 10 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 10 in, Overall Diameter 10 in, Overall Height 10 in, End Type Quick-Fit, Adapter Type Machine Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Compressor, 115V, 1-Phase, 3690 Btu (ASE20C4-IAA-901)
- AMTROL 940R101 Boilermate Digital (940R101)
- YELLOW JACKET Low Side Hose, 48 In, Blue (21248)
- FIELD CONTROLS Uv-18 Sunaire Uv Air Purir (UV-18)
- NORDFAB Round In-Cut, 14 in x 6 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300070)
- NORDFAB Round Reducer, 16 in Duct Dia, Galvanized Steel, 20 GA, 7" L (8040025941)
- NORDFAB Round Adjustable Nipple, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 10-5/8" L, 12 in H (8040207330)
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 GA, 22-1/4" L (8040400012)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401828)
- NORDFAB Round Branch, 10 in Duct Dia, Galvanized Steel, 22 GA, 29" L (8040003150)
- DURAVENT 6" BVENT 45/60 Degrees Adj Elbow (6BVL45)
- Nordfab Ducting, Venting & Accessories