Shop All Ducting & Venting
Nordfab
Round In-Cut, 8 in x 6 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 12" L, 16 in H
Mfr # 8040300272
Zoro # G2384676
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8" x 6"
- Width 8 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040300272
- Zoro # G2384676
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" x 6" |
Width | 8 in |
Height | 16 in |
Inlet Diameter | 8 in |
Length | 12" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in x 6 in |
Duct Fitting Length | 12 in |
Overall Width | 8 in |
Overall Length | 12 in |
Overall Height | 18 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
Branch Diameter | 8 in |
Description
8 In.dia 12 In.L 30 Degrees SS In-Cut Branch, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Overall Length 12 in, Product Type In Cut, Weight 2.8 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 8 in, Outlet Diameter 8 in, Overall Width 8 in, Angle 30 Degrees , Overall Height 18 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard 30" (2ATC1)
- FOLLETT ICE SS Sensor Kit (00122978)
- PARKER Themostatic Ex Valve, 3/4 to 1-1/2 Ton (CEAVW)
- NORDFAB Round Duct O-Ring, 7 in Duct Dia, Rubber, 7 in W, 1" L, 7 in H (8010000978)
- NORDFAB Round Rigid Duct, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 58-3/4" L, 10 in H (8040206801)
- NORDFAB Round 30 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 20-1/4" L (8040400033)
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 6-1/2" L (8010000951)
- NORDFAB Round Reducer, 14 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040025920)
- NORDFAB Round In-Cut, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300030)
- NORDFAB Round Duct Reducer, 10 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L (8040025887)
- NORDFAB Round Adjustable Nipple, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 11-1/4" L, 6" H (8040207302)
- Nordfab Ducting, Venting & Accessories