Shop All Ducting & Venting
Nordfab
Round In-Cut, 6 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L
Mfr # 8040300010
Zoro # G8070587
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6" x 6"
- Width 12 in
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040300010
- Zoro # G8070587
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" x 6" |
Width | 12 in |
Inlet Diameter | 6 in |
Length | 12" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in x 6 in |
Duct Fitting Length | 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Overall Height | 18 in |
For Nominal Duct Diameter | 6 in |
Inside Diameter | 6 in |
Branch Diameter | 6 in |
Description
6 In.dia 12 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Overall Length 12 in, Product Type In Cut, Weight 2.8 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 6 in, Outlet Diameter 6 in, Overall Width 12 in, Angle 30 Degrees , Overall Height 18 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pilot Assembly, LP/NG, 750 mV, 32 in L., Thermopile, NG & LP Orifice (1820-019)
- DAYTON Replacement Propeller (GGS_47326)
- CARRIER Motor, 1/3 HP, 460V, 860 rpm, CCW (HC43GE460)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K387)
- NORDFAB Round Duct Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 9 in W, 9" L, 9 in H (8040025883)
- NORDFAB Round Reducer, 16 in Duct Dia, Galvanized Steel, 20 GA, 7" L (8040025941)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 13" L, 8 in H (8010005240)
- NORDFAB Round 30 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 12-1/4" L (8040400001)
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 7 1/4 in W, 7-1/4" L, 4 in H (8010003710)
- NORDFAB Round Butterfly Valve, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 8" L, 5 in H (8010005259)
- SPACEPAK Plenum take-off (AC-TORD)
- Nordfab Ducting & Venting