Shop All Ducting & Venting
Nordfab
Round In-Cut, 6 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L
Mfr # 8040300008
Zoro # G8341304
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6" x 4"
- Width 10 in
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040300008
- Zoro # G8341304
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" x 4" |
Width | 10 in |
Inlet Diameter | 6 in |
Length | 10" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in x 4 in |
Duct Fitting Length | 10 in |
Overall Width | 10 in |
Overall Length | 10 in |
Overall Height | 14 in |
For Nominal Duct Diameter | 6 in |
Inside Diameter | 6 in |
Branch Diameter | 6 in |
Description
6 In.dia 10 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Overall Length 10 in, Product Type In Cut, Weight 1.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 6 in, Outlet Diameter 6 in, Overall Width 10 in, Angle 30 Degrees , Overall Height 14 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Flat Grease Duct Access Door, 12" x 12" (751212)
- LIEBERT Water Leak Detection Cable, 20 ft. (176125P1)
- ALL-FILTERS 18X30X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18301.6 6pk)
- GREENSEAM End Cap, Galvanized Steel, 26 ga (GRECP6GA26)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 9 3/8 in W, 5 1/2 in L, 12" H (8010002306)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025869)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- NORDFAB Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L (8040401688)
- NORDFAB Round T Branch, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 14 in W, 18" L, 10 in H (8040305000)
- NORDFAB Round Wye Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 20 in W, 15-1/2" L, 8 in H (8040200767)
- GREENSEAM Round Tee, 8 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 15-3/4" L, 12 1/8 in H (GRFTJ8GA26)
- Nordfab Ducting, Venting & Accessories