Shop All Ducting & Venting
Nordfab
Round In-Cut, 16 in x 8 in Duct Dia, Galvanized Steel, 20 GA, 2" L
Mfr # 8040300097
Zoro # G8389421
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16" x 8"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040300097
- Zoro # G8389421
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" x 8" |
Inlet Diameter | 16 in |
Length | 2" |
Outlet Diameter | 16 in |
Duct Fitting Diameter | 16 in x 8 in |
Duct Fitting Length | 2 in |
Overall Height | 22 in |
Overall Length | 2 in |
For Nominal Duct Diameter | 16 in |
Inside Diameter | 16 in |
Branch Diameter | 16 in |
Description
16 In.dia 2 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 2 in, Product Type In Cut, Weight 4.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Overall Height 22 in, Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Diaphragm and Seal, 50 Square In (MP8000-6350)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Powder Coat (2303)
- HEIL QUAKER Inducer Motor Assembly, 460V (1171315)
- DAIKIN Inverter Control Board (2198408)
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 11-1/4" L, 4" H (8040207300)
- NORDFAB Round Machine Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" L (8040401686)
- NORDFAB Round Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401832)
- NORDFAB Round Ball Joint, 8 in Duct Dia, Galvanized Steel, 18 GA, 14" L (8010002143)
- NORDFAB Round Quick Fit Duct, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 59.06" L, 9 in H (8040206778)
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 GA, 9 1/2 in W, 9-1/2" L, 6 in H (8010003662)
- NORDFAB Round Tap In, 8 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040302791)
- Nordfab Ducting, Venting & Accessories