Shop All Ducting & Venting
Nordfab
Round In-Cut, 14 in x 12 in Duct Dia, Galvanized Steel, 20 GA, 2" L
Mfr # 8040300076
Zoro # G7828475
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14" x 12"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040300076
- Zoro # G7828475
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" x 12" |
Inlet Diameter | 14 in |
Length | 2" |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 14 in x 12 in |
Duct Fitting Length | 2 in |
Overall Width | 20 in |
Overall Length | 2 in |
Overall Height | 30 in |
Inside Diameter | 14 in |
For Nominal Duct Diameter | 14 in |
Branch Diameter | 14 in |
Description
14 In.dia 2 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Overall Length 2 in, Product Type In Cut, Weight 8.8 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Overall Width 20 in, Angle 30 Degrees , Overall Height 30 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Light Kit, 5 in. L, Powder Coated (28438)
- ALL-FILTERS 10X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (10201.8 6PK)
- CLASSIC Left Hand Solid End Cap, White, Fits Classic (CL-3LEC)
- VENCO Drum Fan 42" Non-Oscillating (VMAC-42-DD-WK)
- NORDFAB Round Duct Reducer, 12 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L (8040025904)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401828)
- NORDFAB Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040200183)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 8" L, 4" H (8010005258)
- NORDFAB Round Tap In, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040302806)
- NORDFAB Round 60 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 ga GA, 7-1/4" L (8010000952)
- NORDFAB Round In-Cut, 12 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 14 in W, 14" L (8040300051)
- Nordfab Ducting, Venting & Accessories