Shop All Ducting & Venting
Nordfab
Round In-Cut, 12 in x 10 in Duct Dia, Galvanized Steel, 22 GA, 16 in W, 16" L
Mfr # 8040300053
Zoro # G8029506
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12" x 10"
- Width 16 in
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040300053
- Zoro # G8029506
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" x 10" |
Width | 16 in |
Inlet Diameter | 12 in |
Length | 16" |
Outlet Diameter | 12 in |
Duct Fitting Diameter | 12 in x 10 in |
Duct Fitting Length | 16 in |
Overall Width | 16 in |
Overall Length | 16 in |
Overall Height | 26 in |
Inside Diameter | 12 in |
For Nominal Duct Diameter | 12 in |
Branch Diameter | 12 in |
Description
12 In.dia 16 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Overall Length 16 in, Product Type In Cut, Weight 6.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 12 in, Overall Width 16 in, Angle 30 Degrees , Overall Height 26 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2HYW7)
- CARRIER Contactor, 2 Pole, 32A, 24V (HN52TC024)
- ARMSTRONG R101432-13 .60 Pressure Switch (R101432-13)
- AIR INNOVATIONS Cool Mist 1.37Gal Blue (HUMID40-BLUE)
- NORDFAB Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L (8010000988)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 8 in W, 5 in L, 11" H (8010002233)
- NORDFAB Round Rigid Duct, 5 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 59-1/4" L, 5 in H (8040206774)
- NORDFAB Round In-Cut, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300030)
- NORDFAB Round Duct Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 7" L, 5 in H (8040025867)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 13" L, 8" H (8010005262)
- NORDFAB Round Butterfly Valve, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 8" L, 6 in H (8010005238)
- Nordfab Ducting, Venting & Accessories