Shop All Ducting & Venting
Nordfab
Round In-Cut, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 14 in W, 14" L
Mfr # 8040300034
Zoro # G8156373
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10" x 8"
- Width 14 in
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040300034
- Zoro # G8156373
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" x 8" |
Width | 14 in |
Inlet Diameter | 10 in |
Length | 14" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in x 8 in |
Duct Fitting Length | 14 in |
Overall Width | 14 in |
Overall Height | 22 in |
Overall Length | 14 in |
For Nominal Duct Diameter | 10 in |
Inside Diameter | 10 in |
Branch Diameter | 10 in |
Description
10 In.dia 14 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 14 in, Product Type In Cut, Weight 4.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Overall Width 14 in, Angle 30 Degrees , Overall Height 22 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER 750W Plugin Heater with Remote Control, White (73027-WH)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 15.75, White, Aluminum (4MJL9)
- DAYTON Propeller, 12" Dia., 24 Deg. Pitch (VE10D954PG)
- TELEDYNE LAARS Gasket, 3 Burner Tray (S2012700)
- NORDFAB Round Quick Fit Duct, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 58-3/4" L, 10" H (8040206779)
- NORDFAB Round T Branch, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 14 in W, 18" L, 10 in H (8040305000)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 8" L, 4 in H (8010005236)
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 11-1/4" L, 4" H (8040207300)
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 11 5/16 in W, 11-5/16" L, 5 in H (8010005962)
- NORDFAB Round Machine Adapter, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 4" L, 5 in H (8040401687)
- DEFLECTO Semi-Rigid 4" x 5 ft. Aluminum Duct (A045/9)
- Nordfab Ducting & Venting