Shop All Ducting & Venting
Nordfab
Round In-Cut, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L
Mfr # 8040300030
Zoro # G8234764
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10" x 4"
- Width 10 in
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040300030
- Zoro # G8234764
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" x 4" |
Width | 10 in |
Inlet Diameter | 10 in |
Length | 10" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in x 4 in |
Duct Fitting Length | 10 in |
Overall Height | 14 in |
Overall Width | 10 in |
Overall Length | 10 in |
Inside Diameter | 10 in |
For Nominal Duct Diameter | 10 in |
Branch Diameter | 10 in |
Description
10 In.dia 10 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 10 in, Product Type In Cut, Weight 1.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Overall Width 10 in, Angle 30 Degrees , Overall Height 14 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 13, High Capacity, Synthetic, 2EKJ5, White (2EKJ5)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., PK12 (SHLD-U12)
- RANCO Single Pressure Control, Low Pressure (o16-624)
- KOCH Filter Panel, 3-Ply, 24Wx24L, MERV7 (132-2424-01)
- NORDFAB Round Ball Joint, 12 in Duct Dia, Galvanized Steel, 16 GA, 15-1/4" L (8010002138)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 9 in W, 5 1/2 in L, 11.12" H (8010002304)
- NORDFAB Round Machine Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" L (8040401686)
- NORDFAB Round Adjustable Nipple, 14 in Duct Dia, Galvanized Steel, 20 GA, 14" W, 10-5/8" L, 14" H (8040207310)
- NORDFAB Round In-Cut, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300049)
- NORDFAB Round In-Cut, 12 in x 10 in Duct Dia, Galvanized Steel, 22 GA, 16 in W, 16" L (8040300053)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 7 7/64 in W, 27 13/16 in L (BGPN06)
- Nordfab Ducting, Venting & Accessories