Shop All Ducting & Venting
Nordfab
Round Duct Reducer, 6 in x 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 6 in W, 8" L, 6 in H
Mfr # 8040026034
Zoro # G2384798
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6" x 4"
- Width 6 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040026034
- Zoro # G2384798
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" x 4" |
Width | 6 in |
Height | 6 in |
Inlet Diameter | 6 in |
Length | 8" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 6 in x 4 in |
Duct Fitting Length | 8 in |
Overall Height | 8 in |
Overall Width | 6 in |
Overall Length | 8 in |
For Nominal Duct Diameter | 4 in, 6 in |
Description
Duct Reducer, For Nominal Duct Diameter 4 in, 6 in, Inlet Diameter 6 in, Overall Length 8 in, Product Type Reducer, Weight 1.75 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Material Stainless Steel, Shape Straight, Outlet Diameter 4 in, Overall Height 8 in, Overall Width 6 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Material Grade 304
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Programmer Module, 10 sec. MTFI (MEP537)
- GAST 30/Skid Vg-065-00-00 Vacuum Generator (VG-065-00-00)
- AIR HANDLER Ring Panel Air Filter, 20 in x 20 in, 3 Ply, MERV 8 (6B803)
- DAYTON Replacement Bearing (53J915)
- NORDFAB Round Double Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040101334)
- NORDFAB Round Duct Reducer, 8 in x 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 8" L, 8 in H (8040026043)
- NORDFAB Round Tee, 6 in Duct Dia, Galvanized Steel, 22 GA, 14" L, 10 in H (8040304721)
- NORDFAB Round Duct Reducer, 10 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L (8040025887)
- NORDFAB Round Duct Reducer, 12 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L (8040025904)
- NORDFAB Round Adjustable Nipple, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 11-1/4" L, 6 in H (8040207324)
- NORDFAB Round Duct O-Ring, 6 in Duct Dia, Rubber, 6" W, 6" L (8010000976)
- Nordfab Ducting, Venting & Accessories