Shop All Ducting & Venting
Nordfab
Round Duct Reducer, 16 in x 6 in Duct Dia, Galvanized Steel, 20 ga GA, 16" L
Mfr # 8040025940
Zoro # G8323384
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16" x 6"
- For Use With QF Duct Work
- Gauge 20 ga
- Construction Material Galvanized Steel
- Inlet Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025940
- Zoro # G8323384
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" x 6" |
Inlet Diameter | 16 in |
Length | 16" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 16 in x 6 in |
Duct Fitting Length | 16 in |
Overall Width | 16 in |
Overall Length | 18 in |
Overall Height | 18 in |
For Nominal Duct Diameter | 6 in, 16 in |
Description
Duct Reducer, For Nominal Duct Diameter 6 in, 16 in, Inlet Diameter 16 in, Overall Length 18 in, Product Type Reducer, Weight 7 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 6 in, Overall Height 18 in, Overall Width 16 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 1500/1125/750/375 W (3UG16)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00155)
- SUPCO Access Fitting, SF8408 (SF8408)
- ZORO SELECT Electric Heating Cable, 120VAC, 100 ft Length (6MJX1)
- NORDFAB Round Tee, 12 in Duct Dia, Galvanized Steel, 22 GA, 20" L, 16 in H (8040304766)
- NORDFAB Round Branch, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 35 in W, 37" L, 14 in H (8040005587)
- NORDFAB Round Tap In, 8 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040302791)
- NORDFAB Round Duct O-Ring, 10 in Duct Dia, Rubber, 10" W, 10" L (8010000984)
- NORDFAB Round T Branch, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 14 in W, 18" L, 10 in H (8040305000)
- NORDFAB Round Duct O-Ring, 8 in Duct Dia, Rubber, 8" W, 8" L (8010000980)
- US DUCT US Duct Clamp Together Pipe, 6" Diameter, Galvanized, 22 Gauge (RP06.G22)
- Nordfab Ducting & Venting