Shop All Ducting & Venting
Nordfab
Round Duct Reducer, 16 in x 10 in Duct Dia, Galvanized Steel, 20 ga GA, 12" L
Mfr # 8040025944
Zoro # G8343806
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16" x 10"
- For Use With QF Duct Work
- Gauge 20 ga
- Construction Material Galvanized Steel
- Inlet Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040025944
- Zoro # G8343806
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" x 10" |
Inlet Diameter | 16 in |
Length | 12" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 16 in x 10 in |
Duct Fitting Length | 12 in |
Overall Length | 12 in |
Overall Height | 12 in |
Overall Width | 16 in |
For Nominal Duct Diameter | 10 in, 16 in |
Description
Duct Reducer, For Nominal Duct Diameter 10 in, 16 in, Inlet Diameter 16 in, Overall Length 12 in, Product Type Reducer, Weight 7 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 10 in, Overall Height 12 in, Overall Width 16 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURA Electric Infrared Heater, 1500, 120V AC, 1 Phase, 5118 BtuH (CF15120B)
- CARRIER Contactor, 24V Coil 2Pole 40Amp (HN51JD026)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 7 (6B990)
- ILC FILTER 18X24X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 1738 X 2338 X 175 MADE IN THE USA (WY-0KL4-1)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 1/4 in W, 3-1/2" L (8040401844)
- NORDFAB Round Duct Reducer, 12 in x 8 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L (8040025906)
- NORDFAB Round Duct Reducer, 8 in x 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 8" L, 8 in H (8040026043)
- NORDFAB Round Tee, 6 in Duct Dia, Galvanized Steel, 22 GA, 14" L, 10 in H (8040304721)
- NORDFAB Round Wye Branch, 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040200212)
- NORDFAB Round Ball Joint, 12 in Duct Dia, Galvanized Steel, 16 GA, 15-1/4" L (8010002138)
- LAMBRO Hood Vent Louver Plst 6In Wht (361W)
- Nordfab Ducting & Venting