Shop All Ducting & Venting
Nordfab
Round Duct Reducer, 14 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 14" L
Mfr # 8040025922
Zoro # G8211314
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14" x 6"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025922
- Zoro # G8211314
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" x 6" |
Inlet Diameter | 14 in |
Length | 14" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 14 in x 6 in |
Duct Fitting Length | 14 in |
Overall Length | 16 in |
Overall Height | 16 in |
Overall Width | 14 in |
For Nominal Duct Diameter | 6 in, 14 in |
Description
Duct Reducer, For Nominal Duct Diameter 6 in, 14 in, Inlet Diameter 14 in, Overall Length 16 in, Product Type Reducer, Weight 4.5 lb, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 6 in, Overall Height 16 in, Overall Width 14 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 26-1/8 H, 26-1/4 W, Steel (6WRK3)
- TYVEK FLASHING TAPE 4""W X 75'L (TYDFT4)
- BECKETT Airguide Kit (31231U)
- DAYTON Blower, 12 1/4 In (2C797)
- NORDFAB Round Adjustable Nipple, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 11-1/4" L, 6" H (8040207302)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 10 in W, 10" L, 4 in H (8010005958)
- NORDFAB Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040200183)
- NORDFAB Round Quick Fit Duct, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W, 58-3/4" L, 14 in H (8040206805)
- NORDFAB Round Vibration Isolator, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 6-1/2" L, 10" H (8010005316)
- NORDFAB Round 45 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L (8040400010)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 58-3/4" L, 12" H (8040206781)
- Nordfab Ducting & Venting