Shop All Ducting & Venting
Nordfab
Round Duct Reducer, 12 in x 8 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L
Mfr # 8040025906
Zoro # G7934805
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12" x 8"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025906
- Zoro # G7934805
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" x 8" |
Inlet Diameter | 12 in |
Length | 10" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 12 in x 8 in |
Duct Fitting Length | 10 in |
Overall Width | 12 in |
Overall Height | 10 in |
Overall Length | 10 in |
For Nominal Duct Diameter | 8 in, 12 in |
Description
Duct Reducer, For Nominal Duct Diameter 8 in, 12 in, Inlet Diameter 12 in, Overall Length 10 in, Product Type Reducer, Weight 3.75 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 8 in, Overall Height 10 in, Overall Width 12 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Anti-Blowback Hose Adaptor, Gold, 1-1/4" L (EZAB90)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 10,000 BtuH (KHS10A10A)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating (M9104-IGA-3S)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1018/U)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401824)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 13" L, 8" H (8010005262)
- NORDFAB Round 45 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 22 GA, 20-3/4" L (8040400018)
- NORDFAB Round Adjustable Nipple, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 11-1/4" L, 4 in H (8040207322)
- NORDFAB Round Quick Fit Duct, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W, 58-3/4" L, 14 in H (8040206805)
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 12" L (8010000961)
- LAMBRO Duct Transition3.25X10-6 (DGT36)
- Nordfab Ducting & Venting