Shop All Ducting & Venting
Nordfab
Round Duct Reducer, 10 in x 8 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L
Mfr # 8040025891
Zoro # G8096024
original price:
$178.21
25% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10" x 8"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040025891
- Zoro # G8096024
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" x 8" |
Inlet Diameter | 10 in |
Length | 8" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 10 in x 8 in |
Duct Fitting Length | 8 in |
Overall Width | 10 in |
Overall Height | 8 in |
Overall Length | 8 in |
For Nominal Duct Diameter | 8 in, 10 in |
Description
Duct Reducer, For Nominal Duct Diameter 8 in, 10 in, Inlet Diameter 10 in, Overall Length 8 in, Product Type Reducer, Weight 3 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 8 in, Overall Height 8 in, Overall Width 10 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 100" Length (2DWL9)
- DAYTON Window Evaporative Cooler 2800 cfm, 1000 to 1400 sq. ft., 6.3 gal (4RNN8)
- AMERICAN METAL FILTER 25 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202525)
- ALL-FILTERS 24 x 24x 1 Washable Electrostatic Furnace Air Filter (24241.E)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 18 1/4 in W, 18-1/4" L, 8 in H (8040400076)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 8 in W, 5 in L, 11" H (8010002233)
- NORDFAB Round Duct Reducer, 10 in x 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 8" L, 10 in H (8040026056)
- NORDFAB Round Duct Reducer, 8 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L (8040025876)
- NORDFAB Round T Branch, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 14 in W, 18" L, 10 in H (8040305000)
- NORDFAB Round Quick Fit Duct, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 59-1/4" L, 6 in H (8040206797)
- BUILDERS BEST UL Transition-Duct 4" x 8 ft. Single-Elbow Kit (111718)
- Nordfab Ducting, Venting & Accessories