Shop All Ducting & Venting
Nordfab
Round Duct Reducer, 10 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L
Mfr # 8040025887
Zoro # G7966542
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10" x 4"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040025887
- Zoro # G7966542
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" x 4" |
Inlet Diameter | 10 in |
Length | 12" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 10 in x 4 in |
Duct Fitting Length | 12 in |
Overall Height | 12 in |
Overall Length | 12 in |
Overall Width | 10 in |
For Nominal Duct Diameter | 4 in, 10 in |
Description
Duct Reducer, For Nominal Duct Diameter 4 in, 10 in, Inlet Diameter 10 in, Overall Length 12 in, Product Type Reducer, Weight 3 lb, Material Thickness 22 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Material Steel, Shape Straight, Outlet Diameter 4 in, Overall Height 12 in, Overall Width 10 in, End Type Quick-Fit, Color Silver, Connection Type Clamp Together, Series QF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIREMAX AC with Remote Control for Rooms up to 300 Sq. Ft., White (APO110C)
- CHEVRON PLEXCO Tubing, 3/8", Black, 250 ft. (1063778)
- NORDFAB Dust Collection Duct and Fittings (8040003017)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT82)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 15 3/4 in W, 5 1/4 in L, 17.87" H (8010002276)
- NORDFAB Round Adjustable Nipple, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 11-1/8" L, 7 in H (8040207303)
- NORDFAB Round Wye Branch, 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040200212)
- NORDFAB Round Butterfly Valve, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W, 8" L, 6 in H (8010005238)
- NORDFAB Round Double Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040101048)
- NORDFAB Round Reducer, 14 in Duct Dia, Galvanized Steel, 22 GA, 7" L (8040025923)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 14-1/2" H (PVCBD12)
- Nordfab Ducting, Venting & Accessories