Shop All Ducting & Venting
Nordfab
Round Duct O-Ring, 9 in Duct Dia, Rubber, 9 in W, 1" L, 9 in H
Mfr # 8010000982
Zoro # G2267925
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 9"
- Width 9 in
- For Use With Adjustable Nipple
- Height 9 in
- Construction Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010000982
- Zoro # G2267925
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 9" |
Width | 9 in |
Height | 9 in |
Length | 1" |
Duct Fitting Diameter | 9 in |
Duct Fitting Length | 1 in |
For Nominal Duct Diameter | 9 in |
Outside Diameter | 9 in |
Inside Diameter | 9 in |
Description
Duct O-Ring, Product Type Duct O-Ring, For Nominal Duct Diameter 9 in, Seal Material Nitrile, Weight 0.1 lb, Maximum Temperature Rating 158 Degrees F, Inside Diameter 9 in, Compatible with Series QF Duct Work, Material Nitrile, Outside Diameter 9 in, Color Black, Compatible with Brand Nordfab, Series QF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Quartz Lamp, Vertical, 480V, Clear (63125489)
- YELLOW JACKET Vacuum Charging/Core Tool, 1/4 In (18975)
- TSURUMI Impeller (200-210-500)
- GREENSEAM End Cap, 9 in Duct Dia, Galvanized Steel, 26 GA, 9 in W x 2 in H (GRECP9GA26)
- NORDFAB Round 45 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 3/4 in W, 15-1/4" L, 8 in H (8040400074)
- NORDFAB Round 30 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 6 1/4 in W, 6-1/4" L, 4 in H (8010003708)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 9 in W, 5 1/2 in L, 11.12" H (8010002304)
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 8 13/16 in W, 8-13/16" L, 5 in H (8010000958)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400852)
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 22 1/4 in W, 22-1/4" L, 10 in H (8040400084)
- DUNDAS JAFINE Connector 4in Aluminum Duct (FDC4)
- Nordfab Ducting, Venting & Accessories