Shop All Ducting & Venting
Nordfab
Round Duct O-Ring, 8 in Duct Dia, Rubber, 8" W, 8" L
Mfr # 8010000980
Zoro # G2003088
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 8"
- For Use With Adjustable Nipple
- Construction Material Rubber
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010000980
- Zoro # G2003088
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Width | 8" |
Length | 8" |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 8 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
Outside Diameter | 8 in |
Details
For Use With | Adjustable Nipple |
Construction Material | Rubber |
Item | Duct O-Ring |
Damper Shape | Round |
Duct Fitting Item | Duct O-Ring |
Duct Fitting Material | Rubber |
Material | Nitrile |
Color | Black |
Series | QF |
Seal Material | Nitrile |
Weight | 0.09 lb |
Finish/Material | Nitrile |
Product Type | Duct O-Ring |
Compatible with Brand | Nordfab |
Maximum Temperature Rating | 158 Degrees F |
Compatible with Series | QF Duct Work |
Description
Duct O-Ring, Product Type Duct O-Ring, For Nominal Duct Diameter 8 in, Seal Material Nitrile, Weight 0.09 lb, Maximum Temperature Rating 158 Degrees F, Inside Diameter 8 in, Compatible with Series QF Duct Work, Material Nitrile, Outside Diameter 8 in, Color Black, Compatible with Brand Nordfab, Series QF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Ts144C Discharge Air Sensor (TS144C)
- CANARM Downblast Exhauster (ALX165-DD050EC)
- EVERPURE Scale Stick Ss-Imf (EV9799-32)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (2035-0400-2025)
- NORDFAB Round Reducer, 16 in Duct Dia, Galvanized Steel, 20 GA, 7" L (8040025941)
- NORDFAB Round Wye Branch, 12 in Duct Dia, Galvanized Steel, 22 GA, 16" L (8040200271)
- NORDFAB Round 90 Degree Elbow, 9 in Duct Dia, Galvanized Steel, 22 GA, 20 1/4 in W, 20-1/4" L, 9 in H (8040400008)
- NORDFAB Round Duct Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 7" L, 5 in H (8040025867)
- NORDFAB Round Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 7" L, 6 in H (8040025870)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 14" L (8010000963)
- KAPER II-116944 Speedi-Boot Ceiling Box Register Vent Boot w/ Adj. Hangers 12in X 12in X 12in (SBS-121212 CBOX)
- Nordfab Ducting & Venting