Shop All Ducting & Venting
Nordfab
Round Duct O-Ring, 4 in Duct Dia, Rubber, 4" W, 4" L
Mfr # 8010000972
Zoro # G2003106
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- Width 4"
- For Use With Adjustable Nipple
- Construction Material Rubber
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010000972
- Zoro # G2003106
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Width | 4" |
Length | 4" |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 4 in |
Outside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Inside Diameter | 4 in |
Details
For Use With | Adjustable Nipple |
Construction Material | Rubber |
Item | Duct O-Ring |
Damper Shape | Round |
Duct Fitting Item | Duct O-Ring |
Duct Fitting Material | Rubber |
Material | Nitrile |
Series | QF |
Color | Black |
Compatible with Brand | Nordfab |
Weight | 0.02 lb |
Seal Material | Nitrile |
Product Type | Duct O-Ring |
Maximum Temperature Rating | 158 Degrees F |
Compatible with Series | QF Duct Work |
Finish/Material | Nitrile |
Description
Duct O-Ring, Product Type Duct O-Ring, For Nominal Duct Diameter 4 in, Seal Material Nitrile, Weight 0.02 lb, Maximum Temperature Rating 158 Degrees F, Inside Diameter 4 in, Compatible with Series QF Duct Work, Material Nitrile, Outside Diameter 4 in, Color Black, Compatible with Brand Nordfab, Series QF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 13 (11C878)
- EVERPURE Cartridge, Water Filter- Mc For - Part# Ev961206 (EV961206)
- TELEDYNE LAARS Ignition Control Board, 24V (E0253400)
- DAYTON Propeller, Dia 7 In, Bore Dia Hub Type (5JLP8)
- NORDFAB Round Angle Flange, 4 in Duct Dia, Galvanized Steel, 22 GA, 61/64" L, 1" H (8010000141)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 11 in W, 5 1/2 in L, 13-1/4" H (8010002308)
- NORDFAB Round Rigid Duct, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 6" W, 59-1/4" L, 6" H (8040206775)
- NORDFAB Round In-Cut, 6 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300010)
- NORDFAB Round Tee, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L, 14 in H (8040304747)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 15 3/4 in W, 5 1/4 in L, 17.87" H (8010002276)
- GIZMO DA1212 Aluminum Dual Louvers; 12 x 12 In. (GI27100)
- Nordfab Ducting & Venting