Shop All Ducting & Venting
Nordfab
Round Duct O-Ring, 14 in Duct Dia, Rubber, 14" W, 14" L
Mfr # 8010000992
Zoro # G2847157
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- Width 14"
- For Use With Adjustable Nipple
- Construction Material Rubber
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010000992
- Zoro # G2847157
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" |
Width | 14" |
Length | 14" |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 14 in |
Outside Diameter | 14 in |
Inside Diameter | 14 1/8 in |
For Nominal Duct Diameter | 14 in |
Description
Duct O-Ring, Product Type Duct O-Ring, For Nominal Duct Diameter 14 in, Seal Material Nitrile, Weight 0.25 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 158 Degrees F, Inside Diameter 14 1/8 in, Compatible with Series QF Duct Work, Material Nitrile, Minimum Pressure Rating 2 in wc, Outside Diameter 14 in, Color Black, Compatible with Brand Nordfab, Series QF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS-72)
- HONEYWELL THERMAL SOLUTIONS V4046C1054 120V 3/8" Pilot Gas (V4046C1054)
- WHITE-RODGERS H06E-48 48" Thermocouple-30Mv (H06E-48)
- WORLD & MAIN 240V Portable Heater (CZ290G)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 58-3/4" L, 12 in H (8040206803)
- NORDFAB Round Duct Reducer, 12 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L (8040025904)
- NORDFAB Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040200183)
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 13 in W, 3-1/2" L, 13 in H (8040401848)
- NORDFAB Round Tap In, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040302821)
- NORDFAB Round 45 Degree Elbow, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 19 1/2 in W, 20-3/4" L, 12 in H (8040400090)
- DEFLECTO Deflect-O 24 in. L Galvanized Steel Duct (DGD32)
- Nordfab Ducting & Venting