Shop All Ducting & Venting
Nordfab
Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L
Mfr # 8010000988
Zoro # G3442148
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- Width 12"
- For Use With Adjustable Nipple
- Construction Material Rubber
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010000988
- Zoro # G3442148
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" |
Width | 12" |
Length | 12" |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 12 in |
For Nominal Duct Diameter | 12 in |
Inside Diameter | 12 1/8 in |
Outside Diameter | 12 in |
Details
For Use With | Adjustable Nipple |
Construction Material | Rubber |
Item | Duct O-Ring |
Damper Shape | Round |
Duct Fitting Item | Duct O-Ring |
Duct Fitting Material | Rubber |
Material | Nitrile |
Series | QF |
Color | Black |
Compatible with Brand | Nordfab |
Maximum Temperature Rating | 158 Degrees F |
Finish/Material | Nitrile |
Weight | 0.22 lb |
Product Type | Duct O-Ring |
Seal Material | Nitrile |
Compatible with Series | QF Duct Work |
Description
Duct O-Ring, Product Type Duct O-Ring, For Nominal Duct Diameter 12 in, Seal Material Nitrile, Weight 0.22 lb, Maximum Temperature Rating 158 Degrees F, Inside Diameter 12 1/8 in, Compatible with Series QF Duct Work, Material Nitrile, Outside Diameter 12 in, Color Black, Compatible with Brand Nordfab, Series QF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 25 in. W X 20 in. H X 6 in. D 11 MERV Air Filter (A201-SGM-BOX11R)
- SCHNEIDER ELECTRIC Actuator, 120V, 133in-lb Return, 2 Position (MA41-7150)
- SUPCO Press Switch, Range 400-200 PSIG (SHP400200)
- WOODEZE Woodeze 5IM-LT0162 Ash Shovel - Black (5IM-LT0162)
- NORDFAB Round Tap In, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040302821)
- NORDFAB Round Tap In, 6 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 8 in W, 8" L (8040302780)
- NORDFAB Round 30 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 20-1/4" L (8040400033)
- NORDFAB Round In-Cut, 6 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300008)
- NORDFAB Round NFMES Manual Blastgate, Galvanized Steel, 22 GA, 15 3/4 in W, 5 in L, 17.87" H (8010004631)
- NORDFAB Round Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401832)
- GREENSEAM Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 10" L, 9 in H (GRAE790GA26)
- Nordfab Ducting, Venting & Accessories