Shop All Ducting & Venting
Nordfab
Round Double Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L
Mfr # 8040101048
Zoro # G8428691
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040101048
- Zoro # G8428691
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Inlet Diameter | 4 in |
Length | 8" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 8 in |
Overall Height | 17 in |
Overall Length | 17 in |
Overall Width | 17 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Branch Diameter | 4 in |
Description
4 In.dia 17 In.L 30 Degrees GSteel Double Branch, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Overall Length 17 in, Product Type Double Branch, Weight 3.5 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 4 in, Outlet Diameter 4 in, Overall Width 17 in, Angle 30 Degrees , Overall Height 17 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (1UHE7)
- ACCUMULAIR Pleated Air Filter, 14" x 25" x 2", 6 Pack (FB14X25X2_6)
- DIAL MFG Pump Cooler 300Gph D75 (1175)
- DAYTON Fan Motor, 480 Volts (3900-0347-005)
- NORDFAB Round Quick Fit Duct, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W, 58-3/4" L, 14 in H (8040206805)
- NORDFAB Round Angle Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 ga GA, 1-1/2" L, 1-1/2" H (8010000153)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401824)
- NORDFAB Round In-Cut, 12 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 14 in W, 14" L (8040300051)
- NORDFAB Round Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401832)
- NORDFAB Round Quick Fit Duct, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 59.06" L, 8" H (8040206777)
- MASTER FLOW 6 in. x 24 in. 26 Gauge Round Metal Duct Pipe (26CP6X24)
- Nordfab Ducting, Venting & Accessories