Shop All Ducting & Venting
Nordfab
Round Butterfly Valve, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 8 in W, 13" L, 8 in H
Mfr # 8010005240
Zoro # G2386030
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 8 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8010005240
- Zoro # G2386030
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Width | 8 in |
Height | 8 in |
Length | 13" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 13 in |
Overall Height | 8 in |
Overall Length | 13 in |
Overall Width | 8 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
Description
Butterfly Dampers, For Nominal Duct Diameter 8 in, Overall Length 13 in, Product Type Butterfly Valve, Weight 4.1 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 225 Degrees F, Material Thickness 22 ga, Material Stainless Steel, Minimum Pressure Rating 2 in wc, Shape Round, Inside Diameter 8 in, Outlet Diameter 8 in, Overall Height 8 in, Overall Width 8 in, Color Silver, Connection Type Clamp Together, For Media Type Dust, Environment Type Dusty, Material Fabrication Rolled Edge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F85U-22PR)
- GREENSEAM Duct Collar w/Damper, 10 in 6 in H (GR6POCR7GA26D)
- LENNOX Pressure Switch, 7/64" SPST (65W63)
- MCDONNELL & MILLER 150S-M-Md-Hd 172810 150 Head (150S-M-MD-)
- NORDFAB Round Duct Reducer, 12 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L (8040025904)
- NORDFAB Round Machine Adapter, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 5-1/2" L (8040401696)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 58-3/4" L, 12 in H (8040206803)
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 6-1/2" L (8010000951)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 8 in W, 5 in L, 11" H (8010002233)
- NORDFAB Round T Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 16" L, 8 in H (8040304985)
- GREENSEAM Round Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 6" L, 6 in H (GRR8P6PGA26)
- Nordfab Ducting, Venting & Accessories