Shop All Ducting & Venting
Nordfab
Round Butterfly Valve, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 8" L, 5 in H
Mfr # 8010005259
Zoro # G2386085
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 5 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8010005259
- Zoro # G2386085
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 5" |
Width | 5 in |
Height | 5 in |
Length | 8" |
Outlet Diameter | 5 in |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 8 in |
Overall Height | 5 in |
Overall Width | 5 in |
Overall Length | 8 in |
Inside Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Description
Butterfly Dampers, For Nominal Duct Diameter 5 in, Overall Length 8 in, Product Type Butterfly Valve, Weight 2 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 225 Degrees F, Material Thickness 22 ga, Material Steel, Minimum Pressure Rating 2 in wc, Shape Round, Inside Diameter 5 in, Outlet Diameter 5 in, Overall Height 5 in, Overall Width 5 in, Color Silver, Connection Type Clamp Together, For Media Type Dust, Environment Type Dusty, Material Fabrication Rolled Edge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Drier, 3/8"Odf Bi-FlowDrier, Bfk-083S (043323)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10305S)
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 8 In (9500-01)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 208 V (F-30-222-TH)
- NORDFAB Round Angle Flange Adapter, 5 in Duct Dia, Galvanized Steel, 22 GA, 7 1/4 in W, 3-1/2" L, 16 in H (8040401821)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 10 in W, 5 in L, 13-1/2" H (8010002229)
- NORDFAB Round In-Cut, 12 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 14 in W, 14" L (8040300051)
- NORDFAB Round Adjustable Nipple, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 11-1/4" L, 5 in H (8040207301)
- NORDFAB Round 45 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 9-3/4" L, 7 in H (8010000966)
- NORDFAB Round Flange Adapter, 14 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401830)
- GLOBAL INDUSTRIAL 32' Flame Retardant Flexible Duct for 12 Diameter Fan (292604)
- Nordfab Ducting, Venting & Accessories