Shop All Ducting & Venting
Nordfab
Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H
Mfr # 8040304816
Zoro # G8282181
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- For Use With QF Duct Work
- Gauge 22 ga
- Height 20 in
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040304816
- Zoro # G8282181
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" |
Height | 20 in |
Inlet Diameter | 16 in |
Length | 24" |
Outlet Diameter | 16 in |
Duct Fitting Diameter | 16 in |
Duct Fitting Length | 24 in |
Overall Width | 22 in |
Overall Height | 24 in |
Overall Length | 24 in |
Inside Diameter | 16 in |
For Nominal Duct Diameter | 16 in |
Branch Diameter | 16 in |
Description
16 In.dia 24 In.L 90 Degrees GSteel Tee Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 24 in, Product Type Tee Branch, Weight 14 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 16 in, Outlet Diameter 16 in, Overall Width 22 in, Angle 90 Degrees , Overall Height 24 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Control Thermostat Kit, NG, For 2LAD1 (SP20161A)
- GOODMAN Elec Heater Kit, 10.0Kw with Breaker (HKSC10XC)
- NORDFAB Duct Hose, 8 in Duct Dia, Galvanized Steel, 8 1/4 in W x 5 ft. L x (8010005155)
- EMPIRE COMFORT SYSTEMS Glass and Frame Assembly (RH-527)
- NORDFAB Round Angle Flange Adapter, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 17 1/4 in W, 5" L (8040401852)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 8" L, 4 in H (8010005236)
- NORDFAB Round Angle Flange, 10 in Duct Dia, Galvanized Steel, 22 GA, 1-1/4" L, 1-1/4" H (8010000147)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401824)
- NORDFAB Round In-Cut, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300030)
- NORDFAB Round Adjustable Nipple, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 10-7/8" L, 10" H (8040207306)
- KAPER II-116944 Speedi-Boot Ceiling Box Register Vent Boot w/ Adj. Hangers 12in X 12in X 10in (SBS-121210 CBOX)
- Nordfab Ducting, Venting & Accessories