Shop All Ducting & Venting
Nordfab
Round Branch, 8 in Duct Dia, Galvanized Steel, 22 GA, 25" L
Mfr # 8040003065
Zoro # G7950485
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003065
- Zoro # G7950485
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Inlet Diameter | 8 in |
Length | 25" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 25 in |
Overall Width | 18 in |
Overall Length | 25 in |
Overall Height | 25 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 8 in |
Branch Diameter | 8 in |
Description
8 In.dia 25 In.L 30 Degrees GSteel Wye Branch, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Overall Length 25 in, Product Type Wye Branch, Weight 6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 8 in, Outlet Diameter 8 in, Overall Width 18 in, Angle 30 Degrees , Overall Height 25 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, Pir, No Display, White, Logo (NSB8MTN040-0)
- JOHNSON CONTROLS Restrictor 0.007 in. (R-3710-1007)
- DAYTON Retrofit Kit, Outside 14" H (470M93)
- NORDFAB Round Quick Fit Duct, 14 in Duct Dia, Galvanized Steel, 20 GA, 14" W, 58-3/4" L, 14" H (8040206783)
- NORDFAB Round Tap In, 12 in x 12 in Duct Dia, Galvanized Steel, 22 GA, 16 in W, 16" L (8040302827)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400852)
- NORDFAB Round Branch, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 35 in W, 37" L, 14 in H (8040005587)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 9 3/8 in W, 5 1/2 in L, 12" H (8010002306)
- NORDFAB Round Wye Branch, 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040200212)
- NORDFAB Round Adjustable Nipple, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 11" L, 9 in H (8040207305)
- GLOBAL INDUSTRIAL 8 Dia. Air Outlet Duct Kit For Air Scrubber, 16'L (292943)
- Nordfab Ducting, Venting & Accessories