Shop All Ducting & Venting
Nordfab
Round Branch, 5 in Duct Dia, Galvanized Steel, 22 GA, 12 1/4 in W, 19" L, 5 in H
Mfr # 8040003007
Zoro # G2385087
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 12 1/4 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003007
- Zoro # G2385087
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 5" |
Width | 12 1/4 in |
Height | 5 in |
Inlet Diameter | 5 in |
Length | 19" |
Outlet Diameter | 5 in |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 19 in |
Overall Length | 19 in |
Overall Height | 19 in |
Overall Width | 13 in |
Inside Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Branch Diameter | 5 in |
Description
5 In.dia 19 In.L 30 Degrees GSteel Wye Branch, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Overall Length 19 in, Product Type Wye Branch, Weight 3.75 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 5 in, Outlet Diameter 5 in, Overall Width 13 in, Angle 30 Degrees , Overall Height 19 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO AIR Vornado® Zippi Personal Fan, White (FA1-0007-43)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 600 psi (4PDK6)
- DAYTON Rectangular OEM Blower, 1600 RPM, 1 Phase, Direct, Rolled Steel (1TDR9)
- DAYTON Bracket, 120-SBRA (120-SBRA)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 58-3/4" L, 12" H (8040206781)
- NORDFAB Round T Branch, 9 in Duct Dia, Galvanized Steel, 22 GA, 13 in W, 17" L, 9 in H (8040304739)
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 11 5/16 in W, 11-5/16" L, 5 in H (8010005962)
- NORDFAB Round 90 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 34-1/4" L (8040400036)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025869)
- NORDFAB Round 45 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 9-3/4" L, 7 in H (8010000966)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400852)
- Nordfab Ducting, Venting & Accessories