Shop All Ducting & Venting
Nordfab
Round Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 17" L
Mfr # 8040003000
Zoro # G8320943
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040003000
- Zoro # G8320943
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Inlet Diameter | 4 in |
Length | 17" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 17 in |
Overall Length | 17 in |
Overall Width | 11 in |
Overall Height | 17 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Branch Diameter | 4 in |
Description
4 In.dia 17 In.L 30 Degrees GSteel Wye Branch, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Overall Length 17 in, Product Type Wye Branch, Weight 3 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 4 in, Outlet Diameter 4 in, Overall Width 11 in, Angle 30 Degrees , Overall Height 17 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 24 GA, 5 in W, 6" L, 6 1/4 in H (GRR5P4PGA24)
- IMPERIAL MFG Firestarter Squares 144 (KK0313)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31736)
- ALL-FILTERS 20X25X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (20251.12 6PK)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 15 3/4 in W, 5 1/4 in L, 17.87" H (8010002276)
- NORDFAB Round Router Hood, 6 in Duct Dia, Galvanized Steel, 22 GA, 6 in W, 12" L, 12 in H (8010004385)
- NORDFAB Round Duct O-Ring, 10 in Duct Dia, Rubber, 10" W, 10" L (8010000984)
- NORDFAB Round Duct Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025878)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401824)
- NORDFAB Round Duct Reducer, 10 in x 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 8" L, 10 in H (8040026056)
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 7 1/4 in W, 7-1/4" L, 4 in H (8010003710)
- Nordfab Ducting, Venting & Accessories