Shop All Ducting & Venting
Nordfab
Round Branch, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 35 in W, 37" L, 14 in H
Mfr # 8040005587
Zoro # G2384980
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- Width 35 in
- For Use With Industrial Dust Collection
- Gauge 20 ga
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040005587
- Zoro # G2384980
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" |
Width | 35 in |
Height | 14 in |
Inlet Diameter | 14 in |
Length | 37" |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 37 in |
Overall Height | 37 in |
Overall Length | 37 in |
Overall Width | 30 in |
Inside Diameter | 14 in |
For Nominal Duct Diameter | 14 in |
Branch Diameter | 14 in |
Description
14 In.dia 37 In.L 30 Degrees SS Wye Branch, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Overall Length 37 in, Product Type Wye Branch, Weight 13.5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 14 in, Outlet Diameter 14 in, Overall Width 30 in, Angle 30 Degrees , Overall Height 37 in, Maximum Airflow Not Applicable, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00055)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise and Open/Close on Fall (T25A-1C)
- GOODMAN Inducer Assembly (0171M00001S)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LTA0243S-2)
- NORDFAB Round Angle Flange Adapter, 5 in Duct Dia, Galvanized Steel, 22 GA, 7 1/4 in W, 3-1/2" L, 16 in H (8040401821)
- NORDFAB Round Duct O-Ring, 8 in Duct Dia, Rubber, 8" W, 8" L (8010000980)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401822)
- NORDFAB Round Wye Branch, 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040200212)
- NORDFAB Round Wye Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L (8040200195)
- NORDFAB Round Bellmouth Adapter, 16 in Duct Dia, Galvanized Steel, 20 GA, 26" W, 7" L (8010004346)
- IMPERIAL MFG 3-1/4 in. D X 24 in. L Galvanized Steel Stack Duct (GV0213)
- Nordfab Ducting, Venting & Accessories