Shop All Ducting & Venting
Nordfab
Round Bellmouth Adapter, 16 in Duct Dia, Galvanized Steel, 20 GA, 26" W, 7" L
Mfr # 8010004346
Zoro # G7832386
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 16"
- Width 26"
- For Use With QF Duct Work
- Gauge 20 ga
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8010004346
- Zoro # G7832386
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 16" |
Width | 26" |
Inlet Diameter | 7 in |
Length | 7" |
Outlet Diameter | 16 in |
Duct Fitting Diameter | 16 in |
Duct Fitting Length | 7 in |
Overall Width | 26 in |
Overall Length | 7 in |
Overall Height | 26 in |
For Duct Height | 16 in |
For Nominal Duct Diameter | 16 in |
For Duct Width | 16 in |
Description
Bellmouth Adapter Hood, For Nominal Duct Diameter 16 in, Inlet Diameter 7 in, Product Type Bell Mouth Hood, Overall Length 7 in, Weight 7.5 lb, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Material Steel, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 16 in, Overall Height 26 in, Overall Width 26 in, Connection Type Clamp Together, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Weather Shield (M9000-300)
- MOVINCOOL Switch Assembly Control OP18 (GX484560-1823)
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. (0338-0350-0001)
- TPI INDUSTRIAL Exhaust Fan, 12" TEAO Motor, 120V, Wire Guard, 1/12HP, 3-Speed, Gray (CE 12-D)
- NORDFAB Round Ball Joint, 10 in Duct Dia, Galvanized Steel, 18 GA, 14-1/4" L (8010002140)
- NORDFAB Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L (8010000988)
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- NORDFAB Round Rigid Duct, 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 4 in W, 59-1/4" L, 4 in H (8040206795)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400924)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 11 in W, 5 1/2 in L, 13-1/4" H (8010002308)
- MASTER FLOW 10 in. Air-Tite Take-Off (ATTO10)
- Nordfab Ducting & Venting