Shop All Ducting & Venting
Nordfab
Round Angle Flange Adapter, 9 in Duct Dia, Galvanized Steel, 22 GA, 11 3/4 in W, 3-1/2" L
Mfr # 8040401825
Zoro # G2268080
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 9"
- Width 11 3/4 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401825
- Zoro # G2268080
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 9" |
Width | 11 3/4 in |
Height | 11 3/4 in |
Inlet Diameter | 9 in |
Length | 3-1/2" |
Outlet Diameter | 9 in |
Duct Fitting Diameter | 9 in |
Duct Fitting Length | 3 1/2 in |
Duct Size | 9" |
Overall Length | 3 1/2 in |
Overall Width | 9 in |
Overall Height | 9 in |
For Nominal Duct Diameter | 9 in |
Flange Inner Diameter | 9 1/8 in |
For Duct Height | 9 in |
Bolt Circle Diameter | 10 5/8 in |
Overall Diameter | 9 in |
Flange Outer Diameter | 11 5/8 in |
Inside Diameter | 1/2 in |
For Duct Width | 9 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 9 in, Inlet Diameter 9 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.25 lb, For Duct Height 9 in, Flange Inner Diameter 9 1/8 in, For Duct Width 9 in, Flange Outer Diameter 11 5/8 in, Inside Diameter 1/2 in, Number of Holes on Flange 6, Overall Width 9 in, Bolt Circle Diameter 10 5/8 in, Minimum Pressure Rating 2 in wc, Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Washable Aluminum Air Filter -24 x 24 x 1 (HDA31897)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 71 cfm, 8 in W. (3239110)
- SIEMENS Zone Valve, Three Way, 1.0cv, .50"Line (599-00530)
- VIRGINIA KMP Vibration Absorber, L 13 In, SS Braid (VAB9SS)
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 7 1/4 in W, 7-1/4" L, 4 in H (8010003710)
- NORDFAB Round Adjustable Nipple, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 11-1/4" L, 5 in H (8040207301)
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 13 in W, 3-1/2" L, 13 in H (8040401848)
- NORDFAB Round Rigid Duct, 4 in Duct Dia, Galvanized Steel, 22 ga GA, 4" W, 59-1/4" L, 4" H (8040206773)
- NORDFAB Round Duct O-Ring, 10 in Duct Dia, Rubber, 10" W, 10" L (8010000984)
- NORDFAB Round Butterfly Valve, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 8" L, 6" H (8010005260)
- IMPERIAL R2 Series Exhaust and Intake Hood, 6 in Duct, Steel Hood, White Hood (VT0503)
- Nordfab Ducting & Venting