Shop All Ducting & Venting
Nordfab
Round Angle Flange Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 10 1/2 in W, 3-1/2" L
Mfr # 8040401846
Zoro # G2384098
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 10 1/2 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401846
- Zoro # G2384098
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Width | 10 1/2 in |
Height | 10 1/2 in |
Inlet Diameter | 8 in |
Length | 3-1/2" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 3 1/2 in |
Duct Size | 8" |
Overall Length | 3 1/2 in |
Overall Height | 8 in |
Overall Width | 8 in |
Flange Inner Diameter | 8 1/8 in |
For Duct Height | 8 in |
For Nominal Duct Diameter | 8 in |
Inside Diameter | 3/8 in |
Flange Outer Diameter | 10 5/8 in |
For Duct Width | 8 in |
Overall Diameter | 8 in |
Bolt Circle Diameter | 9 1/2 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.15 lb, For Duct Height 8 in, Flange Inner Diameter 8 1/8 in, For Duct Width 8 in, Flange Outer Diameter 10 5/8 in, Inside Diameter 3/8 in, Number of Holes on Flange 6, Overall Width 8 in, Bolt Circle Diameter 9 1/2 in, Minimum Pressure Rating 2 in wc, Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- ALLPOINTS Repair Kit Vb Chi (511574)
- LOCHINVAR Heating Element, Water Heater (100108290)
- DAYTON Power Cord (3980003100)
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 11 5/16 in W, 11-5/16" L, 5 in H (8010005962)
- NORDFAB Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 ga GA, 15 5/16 in W, 15-5/16" L, 7 in H (8010005970)
- NORDFAB Round Branch, 10 in Duct Dia, Galvanized Steel, 22 GA, 29" L (8040003150)
- NORDFAB Round Rigid Duct, 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 59.06" L, 8 in H (8040206799)
- NORDFAB Round Angle Flange Adapter, 9 in Duct Dia, Galvanized Steel, 22 GA, 11 3/4 in W, 3-1/2" L (8040401825)
- NORDFAB Round T Branch, 9 in Duct Dia, Galvanized Steel, 22 GA, 13 in W, 17" L, 9 in H (8040304739)
- AMERICAN BLOWER SUPPLY Manual Blastgate, 304 Stainless Steel, 21 in W, 20 1/4 in L (BGSS12C)
- Nordfab Ducting & Venting