Shop All Ducting & Venting
Nordfab
Round Angle Flange Adapter, 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 1/4 in W, 3-1/2" L
Mfr # 8040401844
Zoro # G2384116
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- Width 8 1/4 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040401844
- Zoro # G2384116
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Width | 8 1/4 in |
Height | 8 1/4 in |
Inlet Diameter | 6 in |
Length | 3-1/2" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 3 1/2 in |
Duct Size | 6" |
Overall Height | 6 in |
Overall Length | 3 1/2 in |
Overall Width | 6 in |
Flange Outer Diameter | 8 5/8 in |
For Duct Width | 6 in |
Inside Diameter | 1/4 in |
Flange Inner Diameter | 6 1/8 in |
For Nominal Duct Diameter | 6 in |
Overall Diameter | 6 in |
For Duct Height | 6 in |
Bolt Circle Diameter | 7 1/4 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 2.55 lb, For Duct Height 6 in, Flange Inner Diameter 6 1/8 in, For Duct Width 6 in, Flange Outer Diameter 8 5/8 in, Inside Diameter 1/4 in, Number of Holes on Flange 6, Overall Width 6 in, Bolt Circle Diameter 7 1/4 in, Minimum Pressure Rating 2 in wc, Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Soffit Vent, Plastic, 4 In (UEV 4)
- MR. HEATER LOW PRSURE REGU 1/4X3/8"" (F273767)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 4 In. L (LDC00022)
- AIR KING Portable Electric Heater, 1500W/900W, 120V AC, 1 Phase, Oscillating (8132)
- NORDFAB Round Rigid Duct, 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 59.06" L, 8 in H (8040206799)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 58-3/4" L, 12" H (8040206781)
- NORDFAB Round Branch, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 35 in W, 37" L, 14 in H (8040005587)
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 7 1/4 in W, 7-1/4" L, 4 in H (8010003710)
- NORDFAB Round Adjustable Nipple, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 10-7/8" L, 10 in H (8040207328)
- NORDFAB Round Tap In, 12 in x 12 in Duct Dia, Galvanized Steel, 22 GA, 16 in W, 16" L (8040302827)
- NORDFAB Round Quick Fit Duct, 7 in Duct Dia, 304 Stainless Steel, 22 GA, 7 in W, 59.06" L, 7 in H (8040206798)
- Nordfab Ducting & Venting