Shop All Ducting & Venting
Nordfab
Round Angle Flange Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L
Mfr # 8040401820
Zoro # G7874982
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401820
- Zoro # G7874982
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Inlet Diameter | 4 in |
Length | 3-1/2" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 3 1/2 in |
Duct Size | 4" |
Overall Height | 4 in |
Overall Length | 3 1/2 in |
Overall Width | 4 in |
For Nominal Duct Diameter | 4 in |
Flange Outer Diameter | 6 in |
Flange Inner Diameter | 4 in |
Overall Diameter | 4 in |
Inside Diameter | 1/4 in |
Bolt Circle Diameter | 5 1/4 in |
For Duct Width | 4 in |
For Duct Height | 4 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 1.7 lb, For Duct Height 4 in, Flange Inner Diameter 4 in, For Duct Width 4 in, Flange Outer Diameter 6 in, Inside Diameter 1/4 in, Number of Holes on Flange 6, Overall Width 4 in, Bolt Circle Diameter 5 1/4 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO 135 -175 Adjustable Replacement Thermostat (AT012)
- DAYTON Downblast Less Drive Package, 13-3/4In (16D541)
- DELAVAN Nozzle, Solid, GPH 2.25X, Spray Angle 90B (21463GU)
- ZORO SELECT Pump Crankcase Oil, 16 Oz (AR64516)
- NORDFAB Round Adjustable Nipple, 14 in Duct Dia, Galvanized Steel, 20 GA, 14" W, 10-5/8" L, 14" H (8040207310)
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 22 1/4 in W, 22-1/4" L, 10 in H (8040400084)
- NORDFAB Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L (8040401688)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 GA, 20 in W, 20" L, 6 in H (8010003667)
- NORDFAB Round 45 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 22 GA, 20-3/4" L (8040400018)
- NORDFAB Round Double Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040101048)
- LIGHT HOUSE BEAUTY F0408MSX-30 Aluminum Duct Supurr-Flex Transition Ducting - 8 ft. (LI2632827)
- Nordfab Ducting, Venting & Accessories