Shop All Ducting & Venting
Nordfab
Round Angle Flange Adapter, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 17 1/4 in W, 5" L
Mfr # 8040401852
Zoro # G2384055
original price:
$235.99
5% off
new price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- Width 17 1/4 in
- For Use With Industrial Dust Collection
- Gauge 20 ga
- Height 17 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401852
- Zoro # G2384055
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" |
Width | 17 1/4 in |
Height | 17 1/4 in |
Inlet Diameter | 14 in |
Length | 5" |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 5 in |
Duct Size | 14" |
Overall Width | 14 in |
Overall Height | 14 in |
Overall Length | 5 in |
For Duct Width | 14 in |
Overall Diameter | 14 in |
Inside Diameter | 1/2 in |
Flange Inner Diameter | 14 1/8 in |
Bolt Circle Diameter | 16 in |
For Nominal Duct Diameter | 14 in |
Flange Outer Diameter | 17 1/8 in |
For Duct Height | 14 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 20 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 7.7 lb, For Duct Height 14 in, Flange Inner Diameter 14 1/8 in, For Duct Width 14 in, Flange Outer Diameter 17 1/8 in, Inside Diameter 1/2 in, Number of Holes on Flange 8, Overall Width 14 in, Bolt Circle Diameter 16 in, Minimum Pressure Rating 2 in wc, Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Heater Wall Grille, Surface, 12" H (CTGW)
- PATTERSON FAN CO, INC. Patterson Fan 14"-30" Pedestal Stroller for High Velocity Fan (PS BLUE)
- JB INDUSTRIES 3 FM coupler replacment older pumps (PR-6)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FA16X22A_4)
- NORDFAB Round Duct O-Ring, 8 in Duct Dia, Rubber, 8" W, 8" L (8010000980)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 8" L, 4 in H (8010005236)
- NORDFAB Round Wye Branch, 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L (8040200195)
- NORDFAB Round Reducer, 16 in Duct Dia, Galvanized Steel, 20 GA, 7" L (8040025941)
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 GA, 22-1/4" L (8040400012)
- NORDFAB Round Machine Adapter, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 14 in W, 5-1/2" L, 14 in H (8040401718)
- GREENSEAM Round Duct Reducer, 10 in x 9 in Duct Dia, Galvanized Steel, 26 ga GA, 10 in W, 6" L, 6 in H (GRR10P9PGA26)
- Nordfab Ducting & Venting