Shop All Ducting & Venting
Nordfab
Round Angle Flange Adapter, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 15 1/4 in W, 3-1/2" L
Mfr # 8040401850
Zoro # G2384061
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 12"
- Width 15 1/4 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040401850
- Zoro # G2384061
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 12" |
Width | 15 1/4 in |
Height | 15 1/4 in |
Inlet Diameter | 12 in |
Length | 3-1/2" |
Outlet Diameter | 12 in |
Duct Fitting Diameter | 12 in |
Duct Fitting Length | 3 1/2 in |
Duct Size | 12" |
Overall Width | 12 in |
Overall Height | 12 in |
Overall Length | 3 1/2 in |
Overall Diameter | 12 in |
Inside Diameter | 1/2 in |
For Duct Height | 12 in |
Bolt Circle Diameter | 14 in |
Flange Outer Diameter | 15 1/8 in |
Flange Inner Diameter | 12 1/8 in |
For Nominal Duct Diameter | 12 in |
For Duct Width | 12 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 6.15 lb, For Duct Height 12 in, Flange Inner Diameter 12 1/8 in, For Duct Width 12 in, Flange Outer Diameter 15 1/8 in, Inside Diameter 1/2 in, Number of Holes on Flange 8, Overall Width 12 in, Bolt Circle Diameter 14 in, Minimum Pressure Rating 2 in wc, Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 16 In (9600-01)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A551)
- DAYTON Louver, Intake, 12-18 In, Aluminum (4F951)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALF0)
- NORDFAB Round 90 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 22 GA, 26-1/4" L (8040400020)
- NORDFAB Round Double Branch, 8 in Duct Dia, Galvanized Steel, 22 GA, 12" L (8040101113)
- NORDFAB Round 45 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L (8040400010)
- NORDFAB Round Adjustable Nipple, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 11-1/4" L, 6" H (8040207302)
- NORDFAB Round Quick Fit Duct, 16 in Duct Dia, Galvanized Steel, 20 GA, 16" W, 58-3/4" L, 16" H (8040206785)
- NORDFAB Round Quick Fit Duct, 7 in Duct Dia, 304 Stainless Steel, 22 GA, 7 in W, 59.06" L, 7 in H (8040206798)
- GREENSEAM Round Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 24 GA, 8 in W, 6" L, 6 in H (GRR8P6PGA24)
- Nordfab Ducting & Venting