Shop All Ducting & Venting
Nordfab
Round Angle Flange, 8 in Duct Dia, Galvanized Steel, 22 GA, 1-1/8" L, 1-1/4" H
Mfr # 8010000145
Zoro # G7942042
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- For Use With QF Duct Work
- Gauge 22 ga
- Height 1-1/4"
- Construction Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010000145
- Zoro # G7942042
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Height | 1-1/4" |
Inlet Diameter | 8 1/8 in |
Length | 1-1/8" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 1 1/8 in |
Duct Size | 8" |
Overall Width | 8 in |
Overall Height | 1 1/4 in |
Overall Length | 1 1/8 in |
For Duct Height | 8 in |
Flange Inner Diameter | 8 1/8 in |
For Duct Width | 8 in |
For Nominal Duct Diameter | 8 in |
Overall Diameter | 8 in |
Bolt Circle Diameter | 9 1/2 in |
Flange Outer Diameter | 10 5/8 in |
Inside Diameter | 3/8 in |
Description
Angle Flange Adapter, For Nominal Duct Diameter 8 in, Inlet Diameter 8 1/8 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 1 1/8 in, Maximum Pressure Rating 42 in wc, Weight 1.9 lb, For Duct Height 8 in, Flange Inner Diameter 8 1/8 in, For Duct Width 8 in, Flange Outer Diameter 10 5/8 in, Inside Diameter 3/8 in, Number of Holes on Flange 6, Overall Width 8 in, Bolt Circle Diameter 9 1/2 in, Minimum Pressure Rating 2 in wc, Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 7"x50ft. (2001-0700-1050)
- WIEGMANN Axial Fan, Square, 115V AC, 88/110 cfm, 4 5/7 in W. (WA4AXFN)
- ALL-FILTERS 14X25X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (14252.11 4PK)
- BELIMO Non-Spring Return Damper Actuator (NMB24-SR)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 15 1/4 in W, 3-1/2" L (8040401850)
- NORDFAB Round Angle Flange, 4 in Duct Dia, Galvanized Steel, 22 GA, 61/64" L, 1" H (8010000141)
- NORDFAB Round Duct Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 9 in W, 9" L, 9 in H (8040025883)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400852)
- NORDFAB Round Butterfly Valve, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W, 13" L, 8" H (8010005262)
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- Nordfab Ducting, Venting & Accessories