Shop All Ducting & Venting
Nordfab
Round Adjustable Nipple, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 11-1/4" L, 4" H
Mfr # 8040207300
Zoro # G8399386
original price:
$33.19
9% off
new price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 4"
- Width 4"
- For Use With QF Duct Work
- Gauge 22 ga
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040207300
- Zoro # G8399386
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 4" |
Width | 4" |
Height | 4" |
Inlet Diameter | 4 in |
Length | 11-1/4" |
Outlet Diameter | 4 in |
Duct Fitting Diameter | 4 in |
Duct Fitting Length | 11 1/4 in |
Overall Height | 4 in |
Overall Width | 4 in |
Overall Length | 11 3/8 in |
Inside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Description
Adjustable Nipple, For Nominal Duct Diameter 4 in, Inlet Diameter 4 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 11 3/8 in, Weight 1.05 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Overall Height 4 in, Outlet Diameter 4 in, Maximum Airflow Not Applicable, Overall Width 4 in, Shape Straight, Seal Material Nitrile, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 250 Degrees F, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Guard Mounted Exhaust Fan, Blade 12" Dia. (484X53)
- IMPERIAL Rebuild Kit For 644-C Manifold (602-RK)
- JOHNSON CONTROLS Water Regulating Valve, Maritime (V46BT-3C)
- JB INDUSTRIES Cover Assembly, Sight Glass, Drain Valve (PR-300)
- NORDFAB Round Duct Reducer, 12 in x 8 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L (8040025906)
- NORDFAB Round 45 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 6 3/4 in W, 7-3/4" L, 5 in H (8010000956)
- NORDFAB Round Angle Flange Adapter, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 10 1/2 in W, 3-1/2" L (8040401846)
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- NORDFAB Round Quick Fit Duct, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 59.06" L, 9 in H (8040206778)
- NORDFAB Round In-Cut, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300047)
- MASTER FLOW 10 in. 90-Degree Turned 26-Gauge Adjustable Elbow (NU2690E10)
- Nordfab Ducting & Venting