Shop All Ducting & Venting
Nordfab
Round Adjustable Nipple, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W, 10-5/8" L, 14 in H
Mfr # 8040207332
Zoro # G2386119
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 14"
- Width 14 in
- For Use With Industrial Dust Collection
- Gauge 20 ga
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040207332
- Zoro # G2386119
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 14" |
Width | 14 in |
Height | 14 in |
Inlet Diameter | 14 in |
Length | 10-5/8" |
Outlet Diameter | 14 in |
Duct Fitting Diameter | 14 in |
Duct Fitting Length | 10 7/8 in |
Overall Height | 14 in |
Overall Width | 14 in |
Overall Length | 10 7/8 in |
For Nominal Duct Diameter | 14 in |
Inside Diameter | 14 in |
Description
Adjustable Nipple, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 10 7/8 in, Weight 5.85 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Overall Height 14 in, Outlet Diameter 14 in, Maximum Airflow Not Applicable, Overall Width 14 in, Shape Straight, Seal Material Nitrile, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 8", PK10 (ALRD8-10PK)
- LUMENITE Track Mount Level Control, 1 Relay, 120VAC (WFLTV-TM-2011)
- BOSTITCH HARDWOOD FLOOR CLEAT 2"" (FLN-200)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (IB11-4-250)
- NORDFAB Round Wye Branch, 7 in Duct Dia, Galvanized Steel, 22 GA, 17 1/2 in W, 14-1/2" L, 7 in H (8040200202)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 8" L, 4" H (8010005258)
- NORDFAB Round Adjustable Nipple, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 11-1/8" L, 7 in H (8040207303)
- NORDFAB Round Butterfly Valve, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 8" L, 6" H (8010005260)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 18 in W, 11 1/4 in L, 28-1/2" H (8010002278)
- NORDFAB Round Branch, 5 in Duct Dia, Galvanized Steel, 22 GA, 12 1/4 in W, 19" L, 5 in H (8040003007)
- NORDFAB Round Machine Adapter, 5 in Duct Dia, Galvanized Steel, 22 GA, 5 in W, 4" L, 5 in H (8040401687)
- Nordfab Ducting, Venting & Accessories