Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 9 in Duct Dia, Galvanized Steel, 22 GA, 20 1/4 in W, 20-1/4" L, 9 in H
Mfr # 8040400008
Zoro # G2268117
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 9"
- Width 20 1/4 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400008
- Zoro # G2268117
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 9" |
Width | 20 1/4 in |
Height | 9 in |
Inlet Diameter | 9" |
Length | 20-1/4" |
Outlet Diameter | 9 in |
Duct Fitting Diameter | 9 in |
Duct Fitting Length | 20 1/4 in |
Overall Height | 9 in |
Overall Width | 20 1/4 in |
Overall Length | 20 1/4 in |
For Duct Height | 9 in |
Inside Diameter | 9 in |
For Nominal Duct Diameter | 9 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 9 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 9 in, Material Steel, Overall Length 20 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 7.6 lb, Maximum Pressure Rating 42 in wc, For Duct Height 9 in, Shape Elbow, End Type Rolled Edge, For Duct Width 9 in, Maximum Airflow Not Applicable, Inside Diameter 9 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 9 in, Overall Height 9 in, Centerline Radius 1 1/2 in, Angle 90 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (6EDY7)
- ALL-FILTERS 14X18X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (14181.12 4PK)
- HONEYWELL Q4100C9046 Silicon Carbide (Q4100C9046)
- ILC FILTER 6X20X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 55 X 195 X 075 MADE IN THE USA FIL (WY-0QZV-0)
- NORDFAB Round Adjustable Nipple, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 11-1/8" L, 7 in H (8040207303)
- NORDFAB Round In-Cut, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300047)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- NORDFAB Round Adjustable Nipple, 16 in Duct Dia, Galvanized Steel, 20 GA, 16" W, 10-5/8" L, 16" H (8040207312)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W, 8" L, 4 in H (8010005236)
- NORDFAB Round Vibration Isolator, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 6-1/2" L, 10" H (8010005316)
- NORDFAB Round Quick Fit Duct, 5 in Duct Dia, 304 Stainless Steel, 22 GA, 5 in W, 59-1/4" L, 5 in H (8040206796)
- Nordfab Ducting, Venting & Accessories