Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 18-1/4" L
Mfr # 8040400004
Zoro # G8135181
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8040400004
- Zoro # G8135181
- UPC # 690550152405
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Inlet Diameter | 8" |
Length | 18-1/4" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 18 1/4 in |
Overall Length | 18 1/4 in |
Overall Height | 8 in |
Centerline Radius | 1 1/2 in |
For Nominal Duct Diameter | 8 in |
For Duct Height | 8 in |
Inside Diameter | 8 in |
For Duct Width | 8 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 8 in, Inlet Diameter 8 In., Material Steel, Overall Length 18 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 6.1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 8 in, Shape Elbow, End Type Rolled Edge, For Duct Width 8 in, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYROTENAX 20-120C 125/250V-Ac Thermostat (4395W)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FO12X24X1N_4)
- SIEMENS Plug-In Relay (3TX7131-4CC13)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650400012)
- NORDFAB Round Flange Adapter, 14 in Duct Dia, Galvanized Steel, 20 GA, 5" L (8040401830)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 9 in W, 5 1/2 in L, 11.12" H (8010002304)
- NORDFAB Round 45 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 GA, 18" L (8040400010)
- NORDFAB Round Angle Flange Adapter, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 17 1/4 in W, 5" L (8040401852)
- NORDFAB Round Adjustable Nipple, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 11-1/4" L, 6" H (8040207302)
- NORDFAB Round Quick Fit Duct, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 58-3/4" L, 10" H (8040206779)
- DUCTMATE Round Gasketed Coupler, 4 in Duct Dia, Metal, 24 GA, 4 in W, 42" L, 4" H (GRLABQS4GA)
- Nordfab Ducting & Venting