Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 18 1/4 in W, 18-1/4" L, 8 in H
Mfr # 8040400076
Zoro # G2385665
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 8"
- Width 18 1/4 in
- For Use With Industrial Dust Collection
- Gauge 22 ga
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nordfab
- MFR # 8040400076
- Zoro # G2385665
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 8" |
Width | 18 1/4 in |
Height | 8 in |
Inlet Diameter | 8" |
Length | 18-1/4" |
Outlet Diameter | 8 in |
Duct Fitting Diameter | 8 in |
Duct Fitting Length | 18 1/4 in |
Overall Width | 18 1/4 in |
Overall Length | 18 1/4 in |
Overall Height | 8 in |
For Nominal Duct Diameter | 8 in |
For Duct Height | 8 in |
Centerline Radius | 1 1/2 in |
For Duct Width | 8 in |
Inside Diameter | 8 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 8 in, Material Stainless Steel, Overall Length 18 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 6.1 lb, Maximum Pressure Rating 42 in wc, For Duct Height 8 in, Shape Elbow, End Type Rolled Edge, For Duct Width 8 in, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 8 in, Overall Height 8 in, Centerline Radius 1 1/2 in, Angle 90 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Furnace Cement, High Temperature, 1 pt. (35504)
- DURAVENT 6" BVENT 48" Length (6BV48)
- DAYTON 6" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, White (410C95)
- TEMPCO Silicon Rubber Drum Heater, 5 gal, 115V AC (DHR00150)
- NORDFAB Round Duct Reducer, 10 in x 8 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025891)
- NORDFAB Round Rigid Duct, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 6" W, 59-1/4" L, 6" H (8040206775)
- NORDFAB Round Vibration Isolator, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 6-1/2" L, 12" H (8010005318)
- NORDFAB Round Manual Blastgate, Stainless Steel, 22 GA, 12 in W, 5 in L (8010002213)
- NORDFAB Round In-Cut, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300047)
- NORDFAB Round In-Cut, 12 in x 10 in Duct Dia, Galvanized Steel, 22 GA, 16 in W, 16" L (8040300053)
- NORDFAB Round Quick Fit Duct, 16 in Duct Dia, 304 Stainless Steel, 20 GA, 16 in W, 58-3/4" L, 16 in H (8040206807)
- Nordfab Ducting & Venting