Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 24 ga GA, 15 5/16 in W, 15-5/16" L, 7 in H
Mfr # 8010005970
Zoro # G2385717
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 7"
- Width 15 5/16 in
- For Use With Industrial Dust Collection
- Gauge 24 ga
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010005970
- Zoro # G2385717
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 7" |
Width | 15 5/16 in |
Height | 7 in |
Inlet Diameter | 7" |
Length | 15-5/16" |
Outlet Diameter | 7 in |
Duct Fitting Diameter | 7 in |
Duct Fitting Length | 15 5/16 in |
Overall Height | 7 in |
Overall Width | 15 3/8 in |
Overall Length | 15 3/8 in |
Centerline Radius | 1 1/2 in |
For Nominal Duct Diameter | 7 in |
Inside Diameter | 7 in |
For Duct Height | 7 in |
For Duct Width | 7 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 7 in, Material Steel, Overall Length 15 3/8 in, Product Type Long Radius Elbow, Material Thickness 24 ga, Weight 2.2 lb, Maximum Pressure Rating 42 in wc, For Duct Height 7 in, Shape Elbow, End Type Rolled Edge, For Duct Width 7 in, Maximum Airflow Not Applicable, Inside Diameter 7 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 7 in, Overall Height 7 in, Centerline Radius 1 1/2 in, Angle 90 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Ed510 2 Line X 16 Character Lcd (ED510)
- AAF FLANDERS 20X25X5Air Clean Filter (82655.052025)
- DIVERSITECH Brush, Cpr Tube, 5/8Od, 11/16Bd (B-927)
- HONEYWELL Wifi Thermstat Touchscrn (RTH9585WF1004W)
- NORDFAB Round Branch, 10 in Duct Dia, Galvanized Steel, 22 GA, 29" L (8040003150)
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 GA, 9 1/2 in W, 9-1/2" L, 6 in H (8010003662)
- NORDFAB Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L (8040401688)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 11 in W, 5 1/2 in L, 13-1/4" H (8010002308)
- NORDFAB Round Butterfly Valve, 12 in Duct Dia, 304 Stainless Steel, 20 GA, 12 in W, 13" L, 12 in H (8010005221)
- NORDFAB Round Floor Sweeps, 6 in Duct Dia, Galvanized Steel, Body: 20, Door: 16 GA, 12 in W, 18" L, 6 in H (8010004063)
- LIGHT HOUSE BEAUTY 4in. X 50 Flexible Vinyl Ducting (LI82814)
- Nordfab Ducting & Venting