Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 14" L
Mfr # 8010000963
Zoro # G8420036
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- For Use With QF Duct Work
- Gauge 24 ga
- Construction Material Galvanized Steel
- Inlet Diameter 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010000963
- Zoro # G8420036
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Inlet Diameter | 6" |
Length | 14" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 14 in |
Overall Height | 6 in |
Overall Length | 14 in |
Centerline Radius | 1 in |
For Duct Height | 6 in |
For Duct Width | 6 in |
For Nominal Duct Diameter | 6 in |
Inside Diameter | 6 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 6 in, Inlet Diameter 6 In., Material Steel, Overall Length 14 in, Product Type Elbow, Material Thickness 24 ga, Weight 1.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 6 in, Shape Elbow, End Type Rolled Edge, For Duct Width 6 in, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 6 in, Overall Height 6 in, Centerline Radius 1 in, Angle 90 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- REVCOR Propeller, 16 In Dia, 33 Deg Pitch, Rotation: CCW (T1604-33 L)
- ALL-FILTERS 18X18X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18181.8 6PK)
- REVCOR Blower Whl, Dia 12 5/8 In, Width 5 In (B1262-500S L)
- NORDFAB Round Tap In, 16 in x 8 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040302869)
- NORDFAB Round Reducer, 10 in x 6 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 10" L, 10 in H (8040026054)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 GA, 20 in W, 20" L, 6 in H (8010003667)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025869)
- NORDFAB Round Duct O-Ring, 10 in Duct Dia, Rubber, 10" W, 10" L (8010000984)
- NORDFAB Round Angle Flange, 8 in Duct Dia, Galvanized Steel, 22 GA, 1-1/8" L, 1-1/4" H (8010000145)
- US DUCT US Duct Clamp Together Manual Blast Gate, 6" Diameter, Galvanized (RCO06.G)
- Nordfab Ducting, Venting & Accessories