Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 6 in Duct Dia, 304 Stainless Steel, 14 GA, 20 in W, 20" L, 6 in H
Mfr # 8010003667
Zoro # G2385787
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 6"
- Width 20 in
- For Use With Industrial Dust Collection
- Gauge 14 ga
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010003667
- Zoro # G2385787
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 6" |
Width | 20 in |
Height | 6 in |
Length | 20" |
Outlet Diameter | 6 in |
Duct Fitting Diameter | 6 in |
Duct Fitting Length | 20 in |
Overall Length | 20 in |
Overall Height | 6 in |
Overall Width | 20 in |
Inside Diameter | 6 in |
Centerline Radius | 2 1/2 in |
For Duct Width | 6 in |
For Duct Height | 6 in |
For Nominal Duct Diameter | 6 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 6 in, Material Stainless Steel, Overall Length 20 in, Product Type Long Radius Tubed Elbow, Material Thickness 14 ga, Weight 1.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 6 in, Shape Elbow, End Type Rolled Edge, For Duct Width 6 in, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 6 in, Overall Height 6 in, Centerline Radius 2 1/2 in, Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Control, Replacement, For 454G47 (PARCTLJ22000)
- MODINE Motor, 115V, 1/6 HP, 1050 rpm (9F0302250000)
- ITRON Gas Pressure Regulator (B42R)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 155 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031070)
- NORDFAB Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L (8010000988)
- NORDFAB Round Duct Reducer, 10 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 12" L (8040025887)
- NORDFAB Round Vibration Isolator, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 6-1/2" L, 10" H (8010005316)
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400924)
- NORDFAB Round Adjustable Nipple, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 10-7/8" L, 10 in H (8040207328)
- NORDFAB Round Duct O-Ring, 8 in Duct Dia, Rubber, 8" W, 8" L (8010000980)
- NORDFAB Round Tap In, 8 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040302791)
- Nordfab Ducting & Venting