Shop All Ducting & Venting
Nordfab
Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 8 13/16 in W, 8-13/16" L, 5 in H
Mfr # 8010000958
Zoro # G2268150
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 5"
- Width 8 13/16 in
- For Use With Industrial Dust Collection
- Gauge 24 ga
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nordfab
- MFR # 8010000958
- Zoro # G2268150
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 5" |
Width | 8 13/16 in |
Height | 5 in |
Inlet Diameter | 5" |
Length | 8-13/16" |
Outlet Diameter | 5 in |
Duct Fitting Diameter | 5 in |
Duct Fitting Length | 8 13/16 in |
Overall Width | 8 7/8 in |
Overall Height | 5 in |
Overall Length | 8 7/8 in |
For Duct Width | 5 in |
For Duct Height | 5 in |
Inside Diameter | 5 in |
For Nominal Duct Diameter | 5 in |
Centerline Radius | 1 in |
Description
90 Degree Elbow, For Nominal Duct Diameter 5 in, Material Steel, Overall Length 8 7/8 in, Product Type Elbow, Material Thickness 24 ga, Weight 1.2 lb, Maximum Pressure Rating 42 in wc, For Duct Height 5 in, Shape Elbow, End Type Rolled Edge, For Duct Width 5 in, Maximum Airflow Not Applicable, Inside Diameter 5 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 5 in, Overall Height 5 in, Centerline Radius 1 in, Angle 90 Degrees , Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYCOOL Portable Evaporative Cooler 2040/3020 cfm, 2500 sq. ft., 24.0 gal (WCG-1HPMFAOSC)
- YORK SOURCE1 Igniter Spark W21 Inch Lead (S1-02530372000)
- NU-CALGON Refrigeration Oil Refractometer (4815-0)
- SIEMENS S/R 24V Adjustablespan/Offset 0/10Vdc (GMA163.1P)
- NORDFAB Round 45 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 6-1/2" L (8010000951)
- NORDFAB Round Ball Joint, 12 in Duct Dia, Galvanized Steel, 16 GA, 15-1/4" L (8010002138)
- NORDFAB Round Butterfly Valve, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 8" L, 6" H (8010005260)
- NORDFAB Round Angle Flange Adapter, 14 in Duct Dia, 304 Stainless Steel, 20 ga GA, 17 1/4 in W, 5" L (8040401852)
- NORDFAB Round Butterfly Valve, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W, 8" L, 4" H (8010005258)
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- LAMBRO Duct Transition3.25X10-5 (DGT 35)
- Nordfab Ducting & Venting